Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H3028 ACCESSORIES
SNR H3028 ACCESSORIES
Adapter sleeve SNR
References
snr:
H3028
rubix:
205A3949
ean:
3413520366056
Technical specifications
Inner diameter
140
mm
Width
82
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H3028 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
182
x
182
x
96
mm
Logistic Weight
3228
g
Inner diameter
140
mm
Width
82
mm
Series
H3000
Outer diameter
165
mm
Weight
3.15
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.35
excl. VAT
/
Each
£
200.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PTN 857558 ADAPTER SLEEVE H2330
PTN 857552 ADAPTER SLEEVE H2319
TIMKEN H322 ADAPTER SLEEVE
FAG ADAPTOR SLEEVE H2317
SNR H316E ACCESSORIES
PTN 857527 ADAPTER SLEEVE H311
FAG ADAPTOR SLEEVE H320
PTN 884307 ADAPTER SLEEVE H214
SKF ADAPTER SLEEVE H 2319
SKF ADAPTOR SLEEVE H 310/40 D
FAG H3160 ADAPTER SLEEVE
SKF ADAPTER SLEEVE H 3038
FAG ADAPTOR SLEEVE H315
TIMKEN H318 ADAPTER SLEEVE
SKF ADAPTER SLEEVE H 204