Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SKF ADAPTER SLEEVE HA2316
SKF ADAPTER SLEEVE HA2316
Adapter Sleeve
References
skf:
HA 2316
rubix:
104A5717
manufacturer :
64307
ean:
7316570655292
Technical specifications
Inner diameter
68.263
mm
Male thread
M80x2
Width
78
mm
See all Specifications
Product details
Technical specifications
Product details : SKF ADAPTER SLEEVE HA2316
Technical specifications
Attributes
Logistic Weight
1322
g
Inner diameter
68.263
mm
Male thread
M80x2
Width
78
mm
Series
HA
Outer diameter
105
mm
Weight
1.3
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.95
excl. VAT
/
Each
£
127.14
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
SNR H3030 ACCESSORIES
SKF ADAPTER SLEEVE HE 3126
H3126-AKN ADAPTER SLEEVE H 3126
SNR H310E ACCESSORIES
SKF ADAPTER SLEEVE H 210
SNR H216 ACCESSORIES
TIMKEN H3140 ADAPTER SLEEVE
PTN 857510 ADAPTER SLEEVE H209
TIMKEN H211 ADAPTER SLEEVE
SNR H317E ACCESSORIES
SKF SLEEVE ADAPTOR / WITHDRAWAL H310
SKF HRB+ ADAPTER SLEEVE H 3126
SKF ADAPTER SLEEVE H 3030
SNR H3132 ACCESSORIES
H311-AKN ADAPTER SLEEVE H 311