SKF ADAPTER SLEEVE H 2305


Tapered Adaptor Sleeve H Series

References
skf:H 2305
rubix:104A5056
manufacturer :8064
ean:7316577113900
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Male threadM25x1,5
Width35 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 2305


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight82 g
Inner diameter20 mm
Male threadM25x1,5
Width35 mm
Outer diameter42 mm
Show UNSPSC/ECL@SS
£ 26.76 excl. VAT
/ Each
£ 32.11 incl. VAT
  • Usually arrives within 14 working days