SKF SLEEVE ADAPTOR / WITHDRAWAL H314


Tapered Adaptor Sleeve H Series

References
skf:H 314
rubix:1275138
manufacturer :8260
ean:7316577008541
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Male threadM70x2
Width52 mm
See all Specifications

Product details : SKF SLEEVE ADAPTOR / WITHDRAWAL H314


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight671 g
Inner diameter60 mm
Male threadM70x2
Width52 mm
Outer diameter98 mm
Show UNSPSC/ECL@SS
£ 52.61 excl. VAT
/ Each
£ 63.13 incl. VAT
  • In stock: Next day delivery