Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SKF ADAPTER SLEEVE HE 2320
SKF ADAPTER SLEEVE HE 2320
Adapter Sleeve
References
skf:
HE 2320
rubix:
104A7709
manufacturer :
64390
ean:
7316570132250
Technical specifications
Inner diameter
88.9
mm
Width
97
mm
See all Specifications
Product details
Technical specifications
Product details : SKF ADAPTER SLEEVE HE 2320
Technical specifications
Attributes
Logistics dimensions (L x W x H)
117
x
142
x
142
mm
Logistic Weight
2197
g
Inner diameter
88.9
mm
Width
97
mm
Outer diameter
142
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
188.28
excl. VAT
/
Each
£
225.94
incl. VAT
In stock: Next day delivery
Select variants (45)
Add to cart
Create PDF from product
Check our products from related categories
SKF ADAPTOR SLEEVE HE211B
PTN 857527 ADAPTER SLEEVE H311
H3048-AKN ADAPTER SLEEVE H 3048
SKF SNW 34X5.15/16 SNW34X5-15/16 ADAPTOR SLEEVE
SKF ADAPTER SLEEVE OH 2352 H
SKF SLEEVE ADAPTOR / WITHDRAWAL H305
SKF HRB+ ADAPTER SLEEVE H 2309
SKF ADAPTER SLEEVE H 3148
TIMKEN H213 ADAPTER SLEEVE
SKF H 305 C MOUNTED PRODUCT
FAG ADAPTOR SLEEVE H2316
H218-AKN ADAPTER SLEEVE H 218
SNR H314 ACCESSORIES
FAG H219 ADAPTER SLEEVE H ACCESSORY ROLLING BEARING COMPLETE MECHANICA
H3072H-AKN ADAPTER SLEEVE H 3072 H