Adapter sleeve
Inner diameter | 160 mm |
---|---|
Male thread | M180x3 |
Width | 109 mm |
Logistics dimensions (L x W x H) | 109x221x221 mm |
---|---|
Logistic Weight | 7090 g |
Inner diameter | 160 mm |
Male thread | M180x3 |
Width | 109 mm |
Series | H |
Material | Steel |
Outer diameter | 210 mm |
Usually arrives within 14 working days