Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
SKF HNA5-8 ADJUSTABLE HOOK SPANNER
SKF HNA5-8 ADJUSTABLE HOOK SPANNER
Adjustable hook wrench SKF
References
skf:
HNA 5-8
rubix:
80167514
ean:
7316572218655
Technical specifications
Opening
5x8
Length
210
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF HNA5-8 ADJUSTABLE HOOK SPANNER
Hook wrench
Technical specifications
Attributes
Opening
5x8
Length
210
mm
Weight
100
g
Finishing
Other
Number of sides
1
Type
Other
Composition
Alloy Engineering Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.99
excl. VAT
/
Each
£
51.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 111M-11 COMBINATION WRENCH 11MM
FACOM 14/15MM EXSLIMO/OPEN-END SPANNER 31.14X15
FACOM 12 POINT SAE COMBINATION WRENCH - SAFETY LOCK SYSTEM 13/16IN
SKF HOOK SPANNER 30-32MM HN4
ROEBUCK 01080 1000V INSULATED 13MM OFFSET RING SPANNER
GEDORE 133 90 SLOGGING SPANNER OPEN ENDED 133 SERIES 90MM
ROTHENBERGER 70162-24 ALUMINIUM PIPE WRENCH WITH 90DEG OFFSET 600MM
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 18 X 21MM
BAHCO 1RM-30 RATCHET COMBI SPANNER
WERA 073275 JOKER WRENCH RATCHET COMBI 15MM SB
BAHCO 1949M-22-24 OPEN RING WRENCH
FACOM RATCHET SPANNER 1/4AF 467.1/4
KNIPEX 980007 OPEN JAW WRENCHES
467BR.12 RAPID RATCHET COMBINATION SPANNER 12MM
FACOM 440.10 COMBINATION WRENCH 10MM