31 - Metric "extra fine" open-end wrenches
Opening | 14x15 |
---|---|
Length | 209.5 mm |
Logistic Weight | 84 g |
---|---|
Packaged dimensions (D x W x H) | 215x35x5 mm |
Package weight | 85 g |
Opening | 14x15 |
Length | 209.5 mm |
Weight | 70 g |
Finishing | Satin/Chrome |
Type | Flat wrench |
Usually arrives within 14 working days