References
Schaeffler:LOCKNUT-HOOK-KM4
Rubix:156A2866
Manufacturer :0390566860000
EAN:4012802117073

Documents
Product details : SCHAEFFLER LOCKNUT-HOOK-KM4 LOCKNUT HOOK WRENCH
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Opening | 4 |
| Length | 136 mm |
| Type | hook wrench |
Show UNSPSC/ECL@SS
£ 16.05 excl. VAT
/ Each
£ 19.26 incl. VAT
- Usually arrives within 14 working days
