STAHLWILLE 40030607 6 X 7MM DOE SPANNER
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40030607
Rubix:2018284
EAN:4018754017713



Documents
Product details : STAHLWILLE 40030607 6 X 7MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x17x121 mm |
|---|---|
| Logistic Weight | 17 g |
| Opening | 6x7 |
| Length | 120 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- Usually arrives within 14 working days
