ERGO™ TORX® Screwdrivers with Rubber Grip Double Handle T4-T45
Imprint | Torx |
---|---|
Imprint size | T30 |
Blade length | 150 mm |
Logistic Weight | 120 g |
---|---|
Imprint | Torx |
Imprint size | T30 |
Blade length | 150 mm |
Length | 272 mm |
Finishing | Phosphate |
Diameter | 6 mm |
Weight | 119 g |
Usually arrives within 14 working days