NORTON 66252828232 GRINDING WHEEL ANGLE GRINDER ALU-ALU-230X7X22.23
ALU for Right-Angle Grinder Grinding on ALU
See technical informationSee documentsReferences
Norton:66252828232
Rubix:394A3095
EAN:8711479983290

Documents
Product details : NORTON 66252828232 GRINDING WHEEL ANGLE GRINDER ALU-ALU-230X7X22.23
Norton Aluminium sets an industrial performance standard amongst conventional aluminium oxide grain technologies. Made up of an advanced grain and bond system the Norton Alu wheel lasts longer and removes material quicker, you can rely on it to provide optimum performance to price ratio throughout all aluminium applications.
Disc Disc Grinding for angle grinder ALU Norton ALU 230x7x22.23mm
Strengths
Specially developed grain and bond system, designed to cut through aluminium and non-ferrous metals without clogging
Counteracts loading and wheel glazing for fast, easy and free cutting action on all non ferrous material
Counteracts loading and wheel glazing for fast, easy and free cutting action on all non ferrous material
Applications
Grinding
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 7 mm |
| Type of abrasive | aluminium oxide |
| Application | grinding |
| Shape | round |
| Model | a 36 q-bf27 |
| Series | nor-alu |
| Bore Size | 22.23 |
| Grain | 36 |
| Mounting typ | 27 depressed center |
Show UNSPSC/ECL@SS
£ 10.34 excl. VAT
/ Each
£ 12.41 incl. VAT
- Delivery usually within ( 10 ) days
