PFERD 62015640 GRINDING WHEEL E 150-7 PSF STEELOX
Rough grinding discs E 150-7 A 24 L Psf
See technical informationReferences
Pferd Tools:E 150-7 PSF STEELOX
Rubix:275A5090
Manufacturer :62015640
EAN:4007220641002

Product details : PFERD 62015640 GRINDING WHEEL E 150-7 PSF STEELOX
Rough grinding discs E 150-7 A 24 L Psf
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 7 mm |
| Type of abrasive | aluminium oxide |
| Application | chamfering; deburring; grouting; surface grinding; fillet weld work; weld seam work |
| Shape | e / 27 / t27 |
| Model | e 150-7 psf steelox |
| Series | psf steelox (universal line psf) |
| Bore Size | 22.23 |
| Grain | 24 |
| Mounting typ | centre hole |
Show UNSPSC/ECL@SS
£ 5.30 excl. VAT
/ Each
£ 6.36 incl. VAT
- Usually arrives within 14 working days
