PFERD 62012630 PSF DUODISC STEELOX COMBI WHEEL 125X1.9X22.23 MM
PFERD 62012630 Combination disc E 125-1,9 A46 P Psf-In. Duo
See technical informationReferences
Pferd Tools:E 125-1,9 PSF DUO STEELOX
Rubix:228A7514
Manufacturer :62012630
EAN:4007220835098



Product details : PFERD 62012630 PSF DUODISC STEELOX COMBI WHEEL 125X1.9X22.23 MM
Combination wheel for steel and stainless steel (INOX) with high cutting performance and long tool life.
•Safe, standard-compliant solution for cutting and face grinding with just one tool •Time savings due to fewer wheel changes.
•Universally suitable for steel and stainless steel (INOX).
•Width of 1.
9 mm is also ideal for cordless angle grinders
•Safe, standard-compliant solution for cutting and face grinding with just one tool •Time savings due to fewer wheel changes.
•Universally suitable for steel and stainless steel (INOX).
•Width of 1.
9 mm is also ideal for cordless angle grinders
Combination disc E 125-1,9 A46 P Psf-In. Duo
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 1.9 mm |
| Type of abrasive | aluminium oxide |
| Application | cutting, deburring, surface grinding, machining weld beads, machining angle fillet weld beads, slotting/grooving |
| Shape | e duodisc / 27 / t27 |
| Model | e 125-1,9 psf duo steelox |
| Series | psf duo steelox |
| Bore Size | 22.23 |
| Mounting typ | depressed center (type 27 / t27) |
Show UNSPSC/ECL@SS
£ 3.58 excl. VAT
/ Each
£ 4.30 incl. VAT
- Usually arrives within 14 working days
