Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 313429-SINGLE ALUMINIUM OXIDE SHEET 230 X 280MM P100 SINGLE
ROEBUCK 313429-SINGLE ALUMINIUM OXIDE SHEET 230 X 280MM P100 SINGLE
Aluminium Oxide Sheet
References
unbranded:
313429-SINGLE
rubix:
062206
Technical specifications
Length
280
mm
Width
230
mm
Grain
100
Product details
Technical specifications
Product details : ROEBUCK 313429-SINGLE ALUMINIUM OXIDE SHEET 230 X 280MM P100 SINGLE
Premium quality aluminium oxide ultra flexible cloth.
Strengths
Resin bonded for improved grit retention and resistance to clogging.
Applications
Ideal for use in toolrooms and other industrial environments for a wide range of applications including deburring, polishing, sanding, rust, paint and oxide removal.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.90
excl. VAT
/
Each
£
1.08
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 27428 CUBITRON II CLOTH BELT 947A 13 MM X 305 MM 60+
ROEBUCK GBH2525 HOLDER FOR 25 X 25MM SPIRABANDS
ROEBUCK 306203 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P60 PACK OF 10
ROEBUCK PC1004 KIT PLASTIC POLISHING
ABRASIVE FILE BELT ALOX 9 X 533MM P60 PK25
ROEBUCK 886436 ZIRCONIUM FILE BELT 10 X 330 MM G80
ROEBUCK TW230280100 GARNET PAPER SHEET P100 SINGLE
ROEBUCK 866905 ABRASIVE BELT 75 X 533 MM G40 PK10
3M 546449 SCOTCHBRITE SC-BS 19 MM X 457 MM A MED RED
ROEBUCK 067080 SPINDLE FOR TYPE 0 DRESSER
ROEBUCK 313451 ALUMINIUM OXIDE ROLLS G80 25MM X 50M
3M 23762 CUBITRON II BELT 984F 36+ 70 X 4000 MM
ROEBUCK ABRASIVE PAD GREY SINGLE 77696088891 F4804
3M 14619 CUBITRON II CLOTH BELT 947A 20 MM X 520 MM 120+
3M 10887 CUBITRON II CLOTH BELT 784F 10 MM X 330 MM 80+