Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON AO 220G 230X280 PK50 63642531785
NORTON AO 220G 230X280 PK50 63642531785
R222 - Standard Sheets
References
norton:
63642531785
rubix:
154A5066
Technical specifications
Length
280
mm
Width
230
mm
Grain
220
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON AO 220G 230X280 PK50 63642531785
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Strengths
Aluminium oxide abrasive
Highly flexible J-weight cloth backing for use on curves and contours
High quality universal product
Tears cleanly and easily
Applications
Sanding
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
220
Application
Sanding
Colour
Other
Type
Cloth Sheet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.45
excl. VAT
/
Each
£
120.54
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
ABRANET 70X198MM P180 (A1-277)
MIRKA FM62205092 MICROSTAR PADS PK50 P1000GRIT
NORTON CLOTH R222 SHEET ALUMINIUM OXIDE 230X280X180G 3642531783 SINGLE
BOSCH SANDING SHEETS 115 X 230MM PACK OF 10 2608605322
ROEBUCK 886462 WET & DRY PAPER SHEET 230 X 280 MM P120
ROEBUCK 886465 WET & DRY PAPER SHEET 230 X 280 MM P220
3M WDSHEET734 600G 3M-A02008-PK1
KLINGSPOR SCHLEIFLEINEN, BRAUN 60GABRSHEETSINGLE 2086
NORTON CLOTH R222 SHEET AL/OX 230X280X100G 63642531780 SINGLE
DEWALT SANDING SHEET 115 X 115MM 60 GRADE PACK OF 10 DT3021-QZ
3M 02563 ABRASIVE SHEET 618 230MMX280MM P150 PK50
3M 5779 WETORDRY PAPER SHEET 734 115MMX140MM P1200
NORTON 63642532998 SHEETS 500G 230 X 280 PK 50
3M 7521 SCOTCH-BRITE MULTI-FLEX SHEET ROLL 100MMX200MM A VFN NO HOLE
BOSCH ORBITAL SAND SHEETS 2608605281 PK10