Angular contact ball bearing FAG 3212-BD-XL-C3, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 36.5 mm
Angular contact ball bearing
See technical informationReferences
FAG:3212-BD-XL-C3
Rubix:244A3878
Manufacturer :0709562860030
EAN:4064328179479

Product details : FAG 3212-BD-XL-C3 0709562860030 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL, double row, X-life, steel sheet metal cage
Angular contact ball bearing 32..-BD-XL, double row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1310 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 36.5 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 32..-bd-xl |
| Reference speed | 6700 rpm |
| Limit speed | 6300 rpm |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 75000 N |
Show UNSPSC/ECL@SS
£ 81.91 excl. VAT
/ Each
£ 98.29 incl. VAT
- Usually arrives within 14 working days
