Four-point contact ball bearing FAG QJ212-XL-TVP, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ212-XL-TVP
Rubix:229A1875
Manufacturer :0192606870000
EAN:4012801180771

Product details : FAG QJ212-XL-TVP 4 POINT CONTACT BEARING 192606870000
Four point contact bearing QJ2..-XL-TVP, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 889 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 5300 rpm |
| Basic dynamic load, radial - Cr | 98000 N |
| Basic static load, radial - C0r | 93000 N |
Show UNSPSC/ECL@SS
£ 58.76 excl. VAT
/ Each
£ 70.51 incl. VAT
- Delivery usually within ( 7 ) days
