COBA COBAMAT LIGHT MATTING 0.9 X 5M BLUE


Coba Mat Heavy Ind Mat

References
coba europe:CO020905
rubix:150419
ean:5060087951874
brand logo
brand logo
Technical specifications
Thickness12 mm
Width900 mm
ColourBlue
See all Specifications

Product details : COBA COBAMAT LIGHT MATTING 0.9 X 5M BLUE


A range of extremely flexible interwoven PVC safety matting available in a choice of bright colours and hole sizes for different applications. The open holes effectively trap swarf, debris and provide a drainage channel for spilt liquids. The matting is cross-ribbed in both directions to reduce the risk of slips, while at the same time providing comfort for prolonged standing. Cobamat® is fully reversible, easy to clean and resistant to mild acids and alkalis. All Cobamat® products are fire tested to DIN 54332 (B2) part of DIN 4102

Strengths

The original premium multi-purpose safety mat widely used across industry today
An ideal choice for longer production lines, or for covering mezzanine floors
Available in four vibrant colours and four weave (hole) sizes to suit the application
Vinyl strips are interwoven, rather than welded, for better flexibility and lower risk of breaking
Cross-ribbed grip to reduce slipping
Fully reversible for added longevity
Suitable for use in wet and dry environments, or where swarf and debris cause problems
Fire tested to BS EN 13501-1 and slip tested to DIN 51130
Widely used in a range of industrial and non-industrial environments, both wet and dry
22 mm x 22 mm hole size

Applications

General industrial
Engineering

Technical specifications


Attributes
Thickness12 mm
Width900 mm
ColourBlue
Length5000 mm
MaterialPVC
Show UNSPSC/ECL@SS
£ 451.56 excl. VAT
/ Each
£ 541.87 incl. VAT
  • Usually arrives within 14 working days