Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO B191.025.075 SCREWDRIVER STRAIGHT 2.5X0.4X75
BAHCO B191.025.075 SCREWDRIVER STRAIGHT 2.5X0.4X75
Screwdriver Bahco
References
bahco:
B191.025.075
rubix:
264A0721
ean:
7314150277926
Technical specifications
Imprint
Flat
Imprint size
0,4x2,5 mm
Blade length
75
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO B191.025.075 SCREWDRIVER STRAIGHT 2.5X0.4X75
Technical specifications
Attributes
Logistic Weight
33
g
Imprint
Flat
Imprint size
0,4x2,5 mm
Blade length
75
mm
Length
170
mm
Finishing
Chromed
Weight
20
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.79
excl. VAT
/
Each
£
3.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK POZIDRIV SCREWDRIVER SIZE PZ2 X 100MM 826433
FACOM ATWH5.5X125CK PRO-TWIST SCREWDRIVER FLARED 5.5 X 125 HAMMER THRU
ROEBUCK TORX SCREWDRIVER SIZE T30 X 115MM 827102
WERA 008720 350PH SCREWDRIVER PH2/100 K'FORM+
BAHCO BE-8611 SCREWDRIVER ERGO PH1X75
WERA 007621 334 SCREWDRIVER SLOTTED 1.2/6.5/200 K'FORM+
FACOM AT4X100 PRO-TWIST SCREWDRIVER SLOTTED 4 X 100 MM
WERA 028049 367 SCREWDRIVER TORX HF TX9/60 K'FORM+
BAHCO 7809TORX-T20 SOCKET 1/2
BAHCO B194.015.100 SCREWDRIVER TORX T15X100
BAHCO A6709M-3 SOCKET 1/4 AEROSPACE
GEDORE 12X200MMBOLSTERSCRDR 2154SK 12
BAHCO BE-8241I SCREWDRIVER ERGO 1.0X5.5X125 INOX
WERA 028152 393 NUTSPINNER 8/167 HOSE CLAMP SCREWDRIVER
WERA 032055 3367 SCREWDRIVER TX25/100 K'FORM STAINLESS