FACOM SCREWDRIVER ATHH.P1
ATHH - Wood handle screwdriver for Phillips® head screws - 6-point blade
See technical informationReferences
Facom:ATHH.P1
Rubix:1237503
EAN:3148510117256



Product details : FACOM SCREWDRIVER ATHH.P1
ATHH - Wood handle screwdriver for Phillips® head screws - 6-point blade
- Flat blade for "freeing up" a rusted screw, with the help of light taps.
-Forged and treated blade, equipped with a hexagon for blocking or unlocking with a wrench.
-Connection handle blade by support.
-The handle, blade side, has a steel ferrule set with damper, to the opposite, a leather washer which protects the wood from the shocks.
- Presentation: chrome, polished.
- Flat blade for "freeing up" a rusted screw, with the help of light taps.
-Forged and treated blade, equipped with a hexagon for blocking or unlocking with a wrench.
-Connection handle blade by support.
-The handle, blade side, has a steel ferrule set with damper, to the opposite, a leather washer which protects the wood from the shocks.
- Presentation: chrome, polished.
Technical specifications
Attributes
| Logistic Weight | 69 g |
|---|---|
| Packaged dimensions (D x W x H) | 205x25x25 mm |
| Package weight | 69 g |
| Imprint | phillips (ph) |
| Imprint size | 5 |
| Blade length | 100 mm |
| Length | 200 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.05 excl. VAT
/ Each
£ 10.86 incl. VAT
- Delivery usually within ( 14 ) days
