Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
FACOM ATWHH2X75 PRO-TWIST SCREWDRIVER HE X 2 X 75 MM
FACOM ATWHH2X75 PRO-TWIST SCREWDRIVER HE X 2 X 75 MM
Protwist screwdriver
References
facom:
ATWHH2X75
rubix:
210A6919
ean:
3662424097287
Technical specifications
Imprint
Hex / Allen
Imprint size
2 mm
Blade length
75
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM ATWHH2X75 PRO-TWIST SCREWDRIVER HE X 2 X 75 MM
Ergonomic PROTWIST® bimaterial handle for comfortable, powerful screwing.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
2 mm
Blade length
75
mm
Length
169
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.16
excl. VAT
/
Each
£
4.99
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
WERA 118024 2050PH SCREWDRIVER PH1/80 K'FORM MICRO
ROEBUCK BALL HANDLE PHILLIPS SCREWDRIVER SIZE PH 2 826503
WERA 118182 2067 SCREWDRIVER HF TX6/40 K'FORM MICRO
INGERSOLL RAND EA42H 1/2IN - 2IN EXTENDED ANVIL
BRITOOL EXPERT SCREWDRIVER FLARED 55X150
CONTRACTOR FL-18605-1 1ST POZI NO1X100 SCREWDRIVER
WERA 028225 395 NUTSPINNER 5/125 K'FORM+
BAHCO BE-8250 SCREWDRIVER ERGO 1.0X5.5X150
BAHCO BE-8904 SCREWDRIVER ERGO TX 4X75
BAHCO 905T-060-100 SOCKET DRIVER THANDLE
WERA 118122 2069 NUTSPINNER 4.5/60 K'FORM MICRO
WERA 059472 800/4Z BIT SLOTTED 0.6/3.5/70 EXTRA TOUGH
STAHLWILLE 08010002 1/4 PHILLIPS BITS NO:2
ROEBUCK POZIDRIV SCREWDRIVER PZ 1 X 80MM
FACOM ATD1X100 PRO-TWIST SCREWDRIVER POZI 1 X 100 MM