FACOM Y.116CPB TWO HAND HEAVY DUTY RIVETER
Two-handed" riveting pliers Y.116CPB
See technical informationReferences
Facom:Y.116CPB
Rubix:270A2290
EAN:3148517594807

Product details : FACOM Y.116CPB TWO HAND HEAVY DUTY RIVETER
For Ø 6.4 mm aluminium rivets and Ø 6 mm steel rivets. Supplied with 4 mouthpieces for diameters 4 - 5 - 6 - 6.4 mm and nail collection bowl. Weight: 1.9 kg.
Technical specifications
Attributes
| Capacity | 6.4 mm |
|---|---|
| Weight | 1100 g |
Show UNSPSC/ECL@SS
£ 140.92 excl. VAT
/ Each
£ 169.10 incl. VAT
- Delivery usually within ( 14 ) days
