References
Arrow Fastener:ARHT300
Rubix:2001587
Documents
Product details : ARROW FAST TWISTER RIVET TOOL
ARROW FAST TWISTER RIVET TOOLFeaturesUnique twistable head , all steel construction, Hi-Viz non slip grip, extended nose for hard to get to places, includes 4 nose pieces with wrench to take 2, 3, 4 and 5mm rivets. Spring loaded handles for easy loading. Head rotates 360 degrees.
Strengths
Rotates 360º
All steel construction
Comfortable vinyl grip
Spring-loaded handle for easy rivet loading and ejection
Extended nose for hard-to-get-at-places
Handle lo cks when not in use
4 nosepieces with wrench
Uses 4 rivet sizes: 3/32" (2.5mm), 1/8" (3mm), 5/32" (4mm) and 3/16" (5mm)
All steel construction
Comfortable vinyl grip
Spring-loaded handle for easy rivet loading and ejection
Extended nose for hard-to-get-at-places
Handle lo cks when not in use
4 nosepieces with wrench
Uses 4 rivet sizes: 3/32" (2.5mm), 1/8" (3mm), 5/32" (4mm) and 3/16" (5mm)
Applications
Automotive trades, heating ducts, gutters and down spouts, metal work, canvas and many other industrial areas.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 26.16 excl. VAT
/ Each
£ 31.39 incl. VAT
- In stock: Next day delivery