MANUAL PROCESSING TOOL FOR METAL TIES MK9SST
Hellermann Cable Tie Tensioning Tool
See technical informationSee documentsReferences
Hellermanntyton:MK9SST
Rubix:80056921
Documents
Product details : MANUAL PROCESSING TOOL FOR METAL TIES MK9SST
Professional quality tensioning and cutting tool for use with metal cable ties in the MBT and MAT-series. The cable ties are automatically cut off flush with the head when the pre-set tensioning level has been reached.
Strengths
Glass-fibre-reinforced housing
Ergonomic design
Consistent tensioning and automatically cutting of metal ties MBT/MAT-series
Infinitely adjustable tension force combined with two-step quick adjustment
Ergonomic design
Consistent tensioning and automatically cutting of metal ties MBT/MAT-series
Infinitely adjustable tension force combined with two-step quick adjustment
Applications
Ideally suited for use in most arduous environments such as found on board ships
Oil rigs
Constructions
Nuclear power stations
Oil rigs
Constructions
Nuclear power stations
Technical specifications
Attributes
| Weight | 600 g |
|---|
Show UNSPSC/ECL@SS
£ 565.15 excl. VAT
/ Each
£ 678.18 incl. VAT
- Usually arrives within 14 working days



