References
Stanley:6-MR100
Rubix:80117033
EAN:3253566053004

Product details : STANLEY 6-MR100 ALL STEEL RIVETER CONTRACTOR GRADE
Strengths
•4 nose pieces & wrench store in handle for versatility and convenient storage
Contract grade - heavy duty, long lasting
Equipped with removable ejector spring
Long handles make riveters easy to squeeze
Contract grade - heavy duty, long lasting
Equipped with removable ejector spring
Long handles make riveters easy to squeeze
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 50x150x336 mm |
|---|---|
| Package weight | 619 g |
| Capacity | 5 mm |
| Length | 256 mm |
Show UNSPSC/ECL@SS
£ 29.14 excl. VAT
/ Each
£ 34.97 incl. VAT
- Delivery usually within ( 7 ) days