References
Facom:Y.107CPB
Rubix:255A8209
EAN:3662424101304

Product details : FACOM Y.107CPB BLIND NUT RIVETING PLIERS
Strengths
•Double handed operation means lower activation force is required to achieve the same torque, improving productivity and reducing end user fatigue
Double handed operation provides better grip and improved end user comfort
Double handed operation provides better grip and improved end user comfort
Technical specifications
Attributes
| Capacity | 8 mm |
|---|---|
| Weight | 0.14 g |
| Length | 333 mm |
| Rivet Size Maximum | m8 |
| Rivet Size Minimum | m4 |
Show UNSPSC/ECL@SS
£ 214.04 excl. VAT
/ Each
£ 256.85 incl. VAT
- Delivery usually within ( 14 ) days
