IRWIN VISE GRIP C-CLAMP SWIVEL PADS 4 INCH
Locking C-Clamp with Swivel Pad
See technical informationSee documentsReferences
Irwin:T165EL4
Rubix:1260451
EAN:0038548001661

Documents
Product details : IRWIN VISE GRIP C-CLAMP SWIVEL PADS 4 INCH
The swivelling pads and greater throat depth allow this clamp to hold irregular shapes and tapered work pieces. IRWIN® VISE-GRIP® Original locking tools, with a classic guarded trigger release, are designed to provide maximum locking force.
Locking C-Clamp with Swivel Pad, Original - 4SP, 4 in/100 mm
Technical specifications
Attributes
| Clamping capacity | 41 mm |
|---|---|
| Capacity | 41 mm |
| Type | c-clamp |
Show UNSPSC/ECL@SS
£ 22.03 excl. VAT
/ Each
£ 26.44 incl. VAT
- Usually arrives within 14 working days