References
Arrow Fastener:ARH200
Rubix:2001586
Product details : ARROW PROFESSIONAL RIVET TOOL
Arrows RH200 is a great all-purpose rivet tool for both professional and DIY rivet applications. The extended nose design helps with tight corners or when a little extra reach is needed in the work area. The RH200 also features tough and durable steel construction, spring loaded handles, soft vinyl hand grips, 4 different size nose pieces, a nose changing wrench, and a convenient handle lock for easy storage.
Applications
Made of all-steel construction
Comfortable vinyl grip
The spring-loaded handle allows for easy rivet loading and ejection
To change hole size simply loosen the screw on nose piece plate, swing pivot plate around then tighten the screw
Comfortable vinyl grip
The spring-loaded handle allows for easy rivet loading and ejection
To change hole size simply loosen the screw on nose piece plate, swing pivot plate around then tighten the screw
Technical specifications
Attributes
| Weight | 2000 g |
|---|---|
| Length | 314 mm |
Show UNSPSC/ECL@SS
£ 20.39 excl. VAT
/ Each
£ 24.47 incl. VAT
- Usually arrives within 14 working days



