References
Expert:E169804
Rubix:2014884
EAN:3258951698044

Documents
Product details : EXPERT RIVETING PLIERS 270MM
90° nose
Technical specifications
Attributes
| Capacity | 5 mm |
|---|---|
| Weight | 572 g |
| Length | 200 mm |
Show UNSPSC/ECL@SS
£ 28.08 excl. VAT
/ Each
£ 33.70 incl. VAT
- Delivery usually within ( 14 ) days