References
Facom:Y.103CPB
Rubix:227A0689
EAN:3148517594715

Product details : FACOM Y.103CPB HEAVY DUTY RIVETER
5mm diameter aluminum
4mm diameter steel
4mm diameter steel
Technical specifications
Attributes
| Capacity | 5 mm |
|---|---|
| Weight | 632 g |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 38.28 excl. VAT
/ Each
£ 45.94 incl. VAT
- Delivery usually within ( 14 ) days
