Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
ROEBUCK POZIDRIV SCREWDRIVER 100 X NO.2
ROEBUCK POZIDRIV SCREWDRIVER 100 X NO.2
Screwdriver Roebuck
References
roebuck:
CL107 42P
rubix:
215086
Technical specifications
Blade length
100
mm
Product details
Technical specifications
Product details : ROEBUCK POZIDRIV SCREWDRIVER 100 X NO.2
Impact resistant cellulose acetate fluted handles fitted with precision ground chrome vanadium steel blades with magnetic tip. Manufactured to BS 2559.
Round blade.
Technical specifications
Attributes
Blade length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK PRECISION SCREWDRIVER 1.2 X 40MM
WERA 028020 367 SCREWDRIVER TORX TX40/130 K'FORM+
STANLEY 0-62-571 FATMAX SCREWDRIVER PZ 2 X 250MM
WERA 030105 1578A SCREWDRIVER SLOTTED 0.5/3/80 ESD
WERA 118046 2067BO SCREWDRIVER SECURITY TX8/60 K'FORM MICRO
WERA 028002 367 SCREWDRIVER TORX TX7/60 K'FORM+
OFFSET SCREWDRIVER SIZE 1
BAHCO BE-8040I SCREWDRIVER ERGO 0.8X4.0X100 INOX
FACOM SCREWDRIVER AP.3X150
FACOM SCREWDRIVER AEX.5X35
WERA 008055 335 SCREWDRIVER SLOTTED 1.0/5.5/150 K'FORM+
STANLEY 0-65-397 FATMAX SCREWDRIVER T 25 X 100MM
BAHCO 902T-120-175 NUT DRIVER T-HANDLE 12 X 175
FACOM AT4X100ST PRO-TWIST SCREWDRIVER SLOTTED 4 X 100 MM STAINLESS
BAHCO BE-8909 SCREWDRIVER ERGO TX 9X75