Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
KNIPEX 4611A0SB CIRCLIP PLIERS 140MM
KNIPEX 4611A0SB CIRCLIP PLIERS 140MM
Circlips pliers Knipex
References
knipex:
46 11 A0 SB
rubix:
231A8063
ean:
4003773011255
Technical specifications
Length
205
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 4611A0SB CIRCLIP PLIERS 140MM
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
205
x
84
x
18
mm
Logistic Weight
107
g
Length
205
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.41
excl. VAT
/
Each
£
19.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 4423J11 CIRCLIP PLIERS 130MM
KNIPEX 4611A3 CIRCLIP PLIERS 210MM
GEDORE 8000-J5 INT. RATCHET CIRCLIP TOOL
KNIPEX 4411J1SB CIRCLIP PLIERS 140MM
KNIPEX 4941A31 CIRCLIP PLIERS 210MM
KNIPEX 4613A1 CIRCLIP PLIERS 140MM
KNIPEX 4921A41 CIRCLIP PLIERS 305MM
FACOM INT CIRCLIP PLIERS 499.32
KNIPEX 4911A4 CIRCLIP PLIERS 320MM
KNIPEX 4611A0 CIRCLIP PLIERS 140MM
GEDORE CIRCLIPPLIERIB40-100 8000-J31
GEDORE CIRCLIP PLIERS 8000-J0
GEDORE 8000-A2 82MM STL CIRCLIP PLIERS, STRAIGHT EXTERNAL RNGE 19-60
FACOM 177A.18 EXP CIRCLIP 18-60 STR PLIERS
FACOM SNAPRING PLIERS 411A.17