References
Wera:05026352001
Rubix:262A0318
Manufacturer :05026352001
EAN:4013288093530

Documents
Product details : WERA 026352 1267A FLAGDRIVER TX8/40 K'FORM+
High-quality wera flag wrench for interior TORX® screws. High torque transmission on small screws. Especially suitable for replacing indexable inserts. The BlackLaser surface treatment provides excellent surface protection, including corrosion, and long service life. Multi-component for particularly good grip.
Strengths
•TORX® flag key for internal TORX® screws
Multi-component handle
Round blade with BlackLaser coating for excellent surface protection and long service life
With high corrosion protection
High torque transmission for small screws
Multi-component handle
Round blade with BlackLaser coating for excellent surface protection and long service life
With high corrosion protection
High torque transmission for small screws
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tx8 |
| Blade length | 40 mm |
| Length | 69 mm |
Show UNSPSC/ECL@SS
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
- Delivery usually within ( 5 ) days