Screwdriver socket wrench 6709F
Imprint | Flat |
---|---|
Imprint size | 0,6x4,5 mm |
Blade length | 16 mm |
Logistic Weight | 15 g |
---|---|
Imprint | Flat |
Imprint size | 0,6x4,5 mm |
Blade length | 16 mm |
Length | 36 mm |
Finishing | Polished |
Diameter | 12 mm |
Weight | 9 g |
Usually arrives within 14 working days