GEDORE 8791-11 8791 SPIGOT OPEN END FITTING 16 Z 11MM
Attachable-open-ended-wrench-key 16 Z - 8791
See technical informationSee documentsReferences
Gedore:8791-11
Rubix:1226004
Manufacturer :7710150
EAN:4002805871119

Documents
Product details : GEDORE 8791-11 8791 SPIGOT OPEN END FITTING 16 Z 11MM
Open end fitting 16 Z, 11 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Opening | 11 |
Show UNSPSC/ECL@SS
£ 37.43 excl. VAT
/ Each
£ 44.92 incl. VAT
- Delivery usually within ( 8 ) days
