Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58214017 17MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58214017 17MM OPEN END INSERT TOOL 14 X 18
731/40 Open-ended shell tool
References
stahlwille:
58214017
rubix:
4512804
manufacturer :
731/40 17
ean:
4018754033966
Technical specifications
Opening
17
mm
Fixation
14x18
mm
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 58214017 17MM OPEN END INSERT TOOL 14 X 18
For torque wrenches with internal square 14x18 mm.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
22
x
37
x
58
mm
Logistic Weight
136
g
Opening
17
mm
Fixation
14x18
mm
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.97
excl. VAT
/
Each
£
51.56
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE TORQUE WRENCH ADAPTOR 58290010
GEDORE 13MM RING END 7218-13
FACOM 24MM OPEN END SPAN 9 X 12 FITTING 11.24
STAHLWILLE 58221016 16MM RING INSERT TOOL 9 X 12
STAHLWILLE 58620008 RING INSERT TOOL 9 X 12 X 8MM
FACOM OPEN END 10.11
STAHLWILLE 732/100 SW 41 41MM RING INSERT TOOL 22 X 28
STAHLWILLE 58224013 13MM RING INSERT TOOL 14 X 18
FACOM RING END 12.10
STAHLWILLE 58214022 22MM OPEN END INSERT TOOL 14 X 18
STAHLWILLE 58231019 19MM OPEN RING INSERT TOOL 9 X 12
FACOM OPEN END 20.27
STAHLWILLE 58624044 RING INSERT TOOL 14 X 18 7/8 INCH
STAHLWILLE 58621034 RING INSERT TOOL 9 X 12 9/16 INCH
STAHLWILLE 58221022 22MM RING INSERT TOOL 9 X 12