Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE 58224024 24MM RING INSERT TOOL 14 X 18
STAHLWILLE 58224024 24MM RING INSERT TOOL 14 X 18
Ring shell tools
References
stahlwille:
58224024
rubix:
4512785
manufacturer :
732/40 24
ean:
4018754034284
Technical specifications
Opening
24
mm
Fixation
14x18
mm
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 58224024 24MM RING INSERT TOOL 14 X 18
attachable tools with rings.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
21
x
38
x
69
mm
Logistic Weight
153
g
Opening
24
mm
Fixation
14x18
mm
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.42
excl. VAT
/
Each
£
61.70
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 41MM OPEN END INSERT TOOL 14 X 18
FACOM OPEN END 10.9
GEDORE 8796-41 22MM SPIGOT FITTING RING ENDED 41MM
FACOM RING END 13.14
STAHLWILLE 58221017 17MM RING INSERT TOOL 9 X 12
FACOM 13MM OE SPANNER 14 X 18 FITTING 11.13
STAHLWILLE 58624048 RING INSERT TOOL 14 X 18 1 INCH
STAHLWILLE 58221014 14MM RING INSERT TOOL 9 X 12
FACOM 10.19OE SPANNER
FACOM RING END 12.7
STAHLWILLE 58224034 34MM RING INSERT TOOL 14 X 18
STAHLWILLE 58614040 OPEN END INSERT TOOL 14 X 8 3/4 INCH
FACOM 16MM OE SPAN 14 X 18 FIT 11.16
STAHLWILLE 58224021 21MM RING INSERT TOOL 14 X 18
FACOM RING END 12.19