GEDORE 8791-17 8791 SPIGOT OPEN END FITTING 16 Z 17MM
Attachable-open-ended-wrench-key 16 Z - 8791
See technical informationSee documentsReferences
Gedore:8791-17
Rubix:1226011
Manufacturer :7710740
EAN:4002805871171

Documents
Product details : GEDORE 8791-17 8791 SPIGOT OPEN END FITTING 16 Z 17MM
Open end fitting 16 Z, 17 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Opening | 17 mm |
| Fixation | 16 |
| Length | 41.5 mm |
Show UNSPSC/ECL@SS
£ 43.22 excl. VAT
/ Each
£ 51.86 incl. VAT
- In stock: Next day delivery
