References
Facom:10.18
Rubix:1231221
EAN:3148510925653



Product details : FACOM OPEN END 10.18
Metric fork tips - attachment 9 x 12 mm
Length 15 mm.
Length 15 mm.
Technical specifications
Attributes
| Logistic Weight | 69 g |
|---|---|
| Packaged dimensions (D x W x H) | 45x45x20 mm |
| Package weight | 69 g |
| Opening | 18 mm |
| Fixation | 9x12 mm |
| Length | 20 mm |
Show UNSPSC/ECL@SS
£ 37.61 excl. VAT
/ Each
£ 45.13 incl. VAT
- Delivery usually within ( 14 ) days
