Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN ENDED SPANNER 3/16 X 1/4 WHITWORTH
ROEBUCK OPEN ENDED SPANNER 3/16 X 1/4 WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
3965338
rubix:
248145
Product details
Technical specifications
Product details : ROEBUCK OPEN ENDED SPANNER 3/16 X 1/4 WHITWORTH
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.88
excl. VAT
/
Each
£
2.26
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
ROEBUCK WRENCH SOCKET 6X12 OPENING 11MM 865302
GEDORE 6016910 2 14X15MM DOUBLE ENDED RING SPANNER
BAHCO 1RZ-5/8 RATCHET COMBI SPANNER
BAHCO 111M-24 COMBINATION WRENCH 24MM
BAHCO 4040M-8-9 FLEX HEAD WRENCH
GEDORE 6097300 EXTRA LONG 10MM COMBI SPANNER 7XL-10
FACOM 467.3/8 RATCHET COMB. SPANNER
FACOM METRIC OPEN END WRENCH 16 X 17MM - SAFETY LOCK SYSTEM
ROEBUCK DOUBLE ENDED RING SPANNER 22 X 24MM
GEDORE 10 ADJUSTABLE WRENCH 60CP-10
GEDORE 534 15 15ML KNUCKLE SPANNER
BRITOOL EXPERT ADJUSTABLE WRENCH 450MM
STAHLWILLE 03490077 1/2 INCH DRIVE X 2.5/16 AF CROW-RING
FACOM 44.26X28 44 OPEN END JAW SPANNERS METRIC 26 X 28MM
BAHCO 11M-22 LONG COMBINATION WRENCH 22MM