GEDORE 8792-17 8792 SPIGOT FITTING RING ENDED 16 Z 17MM
Attachable-ring-wrench-key 16 Z - 8792
See technical informationReferences
Gedore:8792-17
Rubix:1101315
Manufacturer :7713250
EAN:4002805872178

Product details : GEDORE 8792-17 8792 SPIGOT FITTING RING ENDED 16 Z 17MM
Ring end fitting 16 Z, 17 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Opening | 17 |
Show UNSPSC/ECL@SS
£ 42.89 excl. VAT
/ Each
£ 51.47 incl. VAT
- Delivery usually within ( 8 ) days
