References
Gedore:7218-24
Rubix:80037102
Manufacturer :7694280
EAN:4002805728246



Product details : GEDORE RING END 24MM 7218-24
Rectangular ring end fitting SE 14x18, 24 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Opening | 24 mm |
| Length | 68.8 mm |
Show UNSPSC/ECL@SS
£ 52.79 excl. VAT
/ Each
£ 63.35 incl. VAT
- Delivery usually within ( 8 ) days
