References
Dewalt:DW096PK-XJ
Rubix:2584072
EAN:5035048144657
Product details : DEWALT DW096PK-XJ AUTO LEVEL KIT
Strengths
•2 mm accuracy (1 km Double Run) for high quality work results
Magnetically dampened compensator that maintains compensation over product life and for easy setup with optimum range and accuracy
360° horizontal circle for precise measuring of horizontal angles
Heavy-duty levelling base is fast and easy to setup and level
Vial set-Up with final 1° self levelling capability for extra ease of use
26 x magnification for 100 m+ range
Magnetically dampened compensator that maintains compensation over product life and for easy setup with optimum range and accuracy
360° horizontal circle for precise measuring of horizontal angles
Heavy-duty levelling base is fast and easy to setup and level
Vial set-Up with final 1° self levelling capability for extra ease of use
26 x magnification for 100 m+ range
Technical specifications
Attributes
| Type | level spirit |
|---|
Show UNSPSC/ECL@SS
£ 536.04 excl. VAT
/ Each
£ 643.25 incl. VAT
- Delivery usually within ( 7 ) days





