FACOM 311B.60 311BMAGNETIC LEVELS 1 MACHINED SOLE PLATE 60 CM
311B - Magnetic levels, 1 machined sole plate
See technical informationReferences
Facom:311B.60
Rubix:395A5224
EAN:3148518336352

Product details : FACOM 311B.60 311BMAGNETIC LEVELS 1 MACHINED SOLE PLATE 60 CM
311B - Magnetic levels, 1 machined sole plate
-In reverse position, accuracy 0.5 mm/m.
- Fitted with a vertical vial, horizontal vial, and a declivity vial. Standard: DIN 877. Number of bubbles, 2. Adjustable working height 54cm.
-In reverse position, accuracy 0.5 mm/m.
- Fitted with a vertical vial, horizontal vial, and a declivity vial. Standard: DIN 877. Number of bubbles, 2. Adjustable working height 54cm.
Strengths
Magnetic level, 1 machined sole
Length (mm): 800
Number of bubbles: 2
Weight (kg): 0.80
Adjustable working height (cm): 54
In reverse position, accuracy 0.5 mm/m. Equipped with a vertical vial, a horizontal vial and a gradient flask. Standard: DIN 877
Length (mm): 800
Number of bubbles: 2
Weight (kg): 0.80
Adjustable working height (cm): 54
In reverse position, accuracy 0.5 mm/m. Equipped with a vertical vial, a horizontal vial and a gradient flask. Standard: DIN 877
Technical specifications
Attributes
| Logistic Weight | 617 g |
|---|---|
| Packaged dimensions (D x W x H) | 590x60x28 mm |
| Package weight | 625 g |
| Length | 600 mm |
| Type | level spirit |
| Weight | 184 g |
Show UNSPSC/ECL@SS
£ 125.03 excl. VAT
/ Each
£ 150.04 incl. VAT
- Delivery usually within ( 14 ) days
