References
Facom:DELA.3151.01
Rubix:152A7337
EAN:3170332320088

Product details : FACOM TWO VIAL LEVEL DELA.3151.01
Two vials level
-Prepared steel with grooves for cylindrical surfaces.
-Adjustable and protected longitudinal vial. Number of vials 2
-Prepared steel with grooves for cylindrical surfaces.
-Adjustable and protected longitudinal vial. Number of vials 2
Strengths
Two vials level
Length (mm): 200
Number of bubbles: 2
Weight (kg): 0.400
Precision (mm): 0.4
Prepared steel with grooves for cylindrical surfaces. Longitudinal flask adjustable and protected.
Length (mm): 200
Number of bubbles: 2
Weight (kg): 0.400
Precision (mm): 0.4
Prepared steel with grooves for cylindrical surfaces. Longitudinal flask adjustable and protected.
Technical specifications
Attributes
| Logistic Weight | 411 g |
|---|---|
| Packaged dimensions (D x W x H) | 245x40x40 mm |
| Package weight | 411 g |
| Length | 20 mm |
| Type | level spirit |
| Material | steel;plastic (level) |
| Admissible error | 0.4 mm/m |
Show UNSPSC/ECL@SS
£ 209.31 excl. VAT
/ Each
£ 251.17 incl. VAT
- Delivery usually within ( 14 ) days
