References
Stanley:1-43-548
Rubix:80003608
EAN:3253561435485

Product details : STANLEY 1-43-548
Reinforced aluminum tubular structure.
3 high-visibility reversible vials: one horizontal and 2 vertical
High-visibility vials machined from solid
2 machined base plates
High-impact reinforced protective toe caps
2 bi-material screw-on handles for easy transport and vertical levelling
Precision +/-0.5mm/m
3 high-visibility reversible vials: one horizontal and 2 vertical
High-visibility vials machined from solid
2 machined base plates
High-impact reinforced protective toe caps
2 bi-material screw-on handles for easy transport and vertical levelling
Precision +/-0.5mm/m
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 31x65x1242 mm |
|---|---|
| Length | 1200 mm |
| Type | level spirit |
| Material | aluminum |
| Admissible error | 0.5 mm/mn |
Show UNSPSC/ECL@SS
£ 41.78 excl. VAT
/ Each
£ 50.14 incl. VAT
- Delivery usually within ( 7 ) days