References
Stanley:0-42-287
Rubix:1104812
EAN:3253560422875

Product details : STANLEY LINE LEVEL 42-287
Includes hooks for using on string
Light weight metal body for long life
String level
Useful for setting out levels over large areas where precision is of secondary importance e.g. ideal for landscape gardening
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 21x89x83 mm |
|---|---|
| Package weight | 10 g |
| Length | 89 mm |
| Type | level spirit |
| Material | metal (body) |
Show UNSPSC/ECL@SS
£ 3.16 excl. VAT
/ Each
£ 3.79 incl. VAT
- Delivery usually within ( 7 ) days