Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,392)
Mechanical Power Transmission
(110,883)
Fluid Transmission & Flow Technology
(101,362)
Tools & Metrology
(32,642)
Protection, Safety & Hygiene
(55,482)
Equipment
(10,024)
Fasteners, Adhesives & Tapes
(17,691)
Maintenance & Repairs
(5,531)
Welding
(1,007)
New Products
Hand tools
(25,128)
Portable power tools
(1,552)
Pneumatic tools
(195)
Miscellaneous tools
(103)
Measuring and monitoring
(2,413)
Special tools
(3,203)
See Tools & Metrology
Screwdrivers
(1,309)
Clamping tools
(16,638)
Pliers, vices, clamps
(2,307)
Saws, cutters, files
(2,684)
Extractors
(444)
Storage
(1,854)
Hammers, impact tools
(1,201)
See Hand tools
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK 2038/RBK WAD PUNCH 38MM
ROEBUCK 2038/RBK WAD PUNCH 38MM
Wad punch
See technical information
References
Unbranded:
2038/RBK
Rubix:
012466
Product details : ROEBUCK 2038/RBK WAD PUNCH 38MM
Wad punches
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
72.21
excl. VAT
/
Each
£
86.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 3.0MM
STAHLWILLE 3MM PIN PUNCH 70090005
STAHLWILLE PARALLEL PIN PUNCH 70071152 108/115.X.2
BAHCO B145.006.100 SCREWDRIVER AWL 6.0X100
DRAPER EXPERT 51760 OCTAGONAL CENTRE PUNCH 5 X 120MM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 3MM
ROEBUCK 533-4/CV-B/RBK SPRING PIN PUNCH 4.0MM
STANLEY 0-58-913 NAIL SET 2 4MM DYNOGRIP
STAHLWILLE 70090002 109/2 14-PIN PUNCH 1.4MM TIP
DRAPER 84456 CENTRE PUNCH 4 X 100MM
ROEBUCK BELT PUNCH 4MM
ROEBUCK JLB320CM HOLLOW PUNCH SET 3-20MM
GEDORE 12X150MM PIN PUNCH 119-12
GEDORE 4619890 PUNCH
FACOM DRIFT PIN PUNCH 6MM 246.6