Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 1.5MM
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 1.5MM
Round head nail punch
References
roebuck:
4972010
rubix:
216230
ean:
3660338516597
Technical specifications
Diameter
1.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NAIL PUNCH ROUND HEAD 100 X 1.5MM
For sinking nail heads into wood.
Technical specifications
Attributes
Diameter
1.5
mm
Length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.47
excl. VAT
/
Each
£
1.76
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
ROEBUCK WAD PUNCH 6MM
FACOM 251A.1 PRECISION SLEEVED DRIFT PUNCHES -09MM
ROEBUCK 533-8/CV-B/RBK SPRING PIN PUNCH 8.0MM
FACOM 4MM CENTRE PUNCH 256.4
ROEBUCK 533-2/CV-B/RBK SPRING PIN PUNCH 2.0MM
BRITOOL EXPERT CENTRE PUNCH 25MM E150501
ROEBUCK CENTRE PUNCH ROUND HEAD 100 X 2.5MM
GEDORE PUNCH 99 12-4
FACOM DRIFT PUNCH 249.10
FACOM 249.G6 PARALLEL PUNCH 210 X 6MM
FACOM 257A AUTOMATIC CENTRE PUNCH
FACOM 10MM CENTRE PUNCH 256.10
GEDORE 99 12-6 8711410 DRIFT PUNCH
GEDORE 135-12 SETTING PUNCH
FACOM DRIFT PUNCH 249.G16